Specifications
Dimensions
- Bushing SizeJ
- Hub Diameter7.2500 in
- Length Through Bore3.1250 in
- Outside Diameter34.4400 in
- Pitch Diameter33.437 in
- Tooth Width1.0000 in
- Weight186.00 lbs
Details
- 2D Drawings
- Bore TypeBushed
- Bushing TypeQD Bushing
- Chain / Sprocket TypeStandard Roller
- Chain Number140
- Chain Number & Pitch140 / 1-3/4 in
- Hardened TeethNon-Hardened Teeth
- Hub StyleC
- Hub TypeC
- Manufacturer Catalog
- MaterialSteel
- Number Of Hubs1
- Number Of Strands Across1
- Number Of Teeth60
- Pitch TypeSingle
- Product TypeBushed Roller Chain Sprockets
- Standards MetANSI
- UPC_NO847648171347
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)