Motion
160A12 SPKT

IWIS
160A12 SPKT

A-Plate Roller Chain Sprocket - 160 / 2 in, Rough Stock, 1-1/2 in Bore , 12 Teeth, Steel Material, Non-Hardened Teeth
MI ITEM #10742409
MFR #160A12 SPKT
Price$331.43/pc
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

IWIS
160A12 SPKT

A-Plate Roller Chain Sprocket - 160 / 2 in, Rough Stock, 1-1/2 in Bore , 12 Teeth, Steel Material, Non-Hardened Teeth
MI ITEM #10742409
MFR #160A12 SPKT

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$331.43/pc

Specifications

Dimensions

  • Bore Diameter  
    1-1/2 in
  • Outside Diameter  
    8.6600 in
  • Pitch Diameter
    7.728 in
  • Tooth Width
    1.2500 in
  • Weight
    12.00 lbs

Details

  • 2D Drawings
  • Bore Type
    Rough Stock
  • Chain / Sprocket Type
    Standard Roller
  • Chain Number
    160
  • Chain Number & Pitch
    160 / 2 in
  • Hardened Teeth
    Non-Hardened Teeth
  • Hub Style
    A
  • Hub Type
    A
  • Manufacturer Catalog
  • Material
    Steel
  • Number Of Hubs
    0
  • Number Of Strands Across
    1
  • Number Of Teeth  
    12
  • Pitch Type
    Single
  • Product Type
    Finished & Machinable Bore Roller Chain Sprockets
  • Standards Met
    ANSI
  • UPC_NO
    847648171392

Overview

Mfr description
160A12 SPKT

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought