Motion
160M45 QD SPKT

IWIS
160M45 QD SPKT

QD Bushed Roller Chain Sprocket - 45 Teeth, M Bushing, Steel Material
Mi Item #10742477
MFR #160M45 QD SPKT
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

IWIS
160M45 QD SPKT

QD Bushed Roller Chain Sprocket - 45 Teeth, M Bushing, Steel Material
Mi Item #10742477
MFR #160M45 QD SPKT

Mfr description
160M45 QD SPKT
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Bushing Size
    M
  • Hub Diameter
    9.0000 in
  • Length Through Bore
    5.1875 in
  • Outside Diameter
    29.8000 in
  • Pitch Diameter
    28.672 in
  • Tooth Width
    1.2500 in
  • Weight
    208.00 lbs

Details

  • 2D Drawings
  • Bore Type
    Bushed
  • Bushing Type
    QD Bushing
  • Chain / Sprocket Type
    Standard Roller
  • Chain Number
    160
  • Chain Number & Pitch
    160 / 2 in
  • Hardened Teeth
    Non-Hardened Teeth
  • Hub Style
    C
  • Hub Type
    C
  • Manufacturer Catalog
  • Material
    Steel
  • Number Of Hubs
    1
  • Number Of Strands Across
    1
  • Number Of Teeth
    45
  • Pitch Type
    Single
  • Product Type
    Bushed Roller Chain Sprockets
  • Standards Met
    ANSI
  • UPC_NO
    847648172078
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)