Motion
2040B18H SPKT

IWIS
2040B18H SPKT

Reboreable Double Pitch Roller Chain Sprocket - 2040 / 1 in, Rough Stock, 5/8 in Bore , 18 Teeth, Steel Material, Hardened Teeth
MI ITEM #10742571
MFR #2040B18H SPKT
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

IWIS
2040B18H SPKT

Reboreable Double Pitch Roller Chain Sprocket - 2040 / 1 in, Rough Stock, 5/8 in Bore , 18 Teeth, Steel Material, Hardened Teeth
MI ITEM #10742571
MFR #2040B18H SPKT

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
2040B18H SPKT

Specifications

  • Chain / Sprocket Type
    Double Pitch Roller
  • Chain Number & Pitch
    2040 / 1 in
  • Product Type
    Finished & Machinable Bore Roller Chain Sprockets
  • Number Of Teeth
  • Bore Type
    Rough Stock
  • Bore Diameter
  • Number Of Strands Across
    1
  • Material
    Steel
  • Hardened Teeth
    Hardened Teeth
  • Number Of Hubs
    1
  • Length Through Bore
  • Maximum Bore Diameter
  • Outside Diameter
  • Pitch Type
    Double
  • Pitch Diameter
    2.924 in
  • Tooth Width
    .3125 in
  • Hub Type
    B
  • Hub Diameter
    2.2188 in
  • Chain Number
    2040
  • Standards Met
    ANSI
  • Weight
    1.16 lbs
  • UPC_NO
    847648173013
  • Manufacturer Catalog
  • 2D Drawings
  • Hub Style
    B

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text