Motion
2050B22H SPKT

IWIS
2050B22H SPKT

Reboreable Double Pitch Roller Chain Sprocket - 2050 / 1-1/4 in, Rough Stock, 3/4 in Bore , 22 Teeth, Steel Material, Hardened Teeth
MI ITEM #10742632
MFR #2050B22H SPKT
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

IWIS
2050B22H SPKT

Reboreable Double Pitch Roller Chain Sprocket - 2050 / 1-1/4 in, Rough Stock, 3/4 in Bore , 22 Teeth, Steel Material, Hardened Teeth
MI ITEM #10742632
MFR #2050B22H SPKT

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
2050B22H SPKT

Specifications

  • 2D Drawings
  • Product Type
    Finished & Machinable Bore Roller Chain Sprockets
  • Number Of Strands Across
    1
  • Chain Number & Pitch
    2050 / 1-1/4 in
  • Hardened Teeth
    Hardened Teeth
  • Number Of Teeth
  • Bore Type
    Rough Stock
  • Outside Diameter
  • Hub Type
    B
  • Bore Diameter
  • Material
    Steel
  • Chain / Sprocket Type
    Double Pitch Roller
  • Chain Number
    2050
  • Standards Met
    ANSI
  • UPC_NO
    847648173624
  • Hub Diameter
    3.0000 in
  • Hub Style
    B
  • Length Through Bore
  • Manufacturer Catalog
  • Maximum Bore Diameter
  • Number Of Hubs
    1
  • Pitch Diameter
    4.437 in
  • Pitch Type
    Double
  • Tooth Width
    .3750 in
  • Weight
    2.54 lbs

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought