Specifications
Dimensions
- Bore Diameter23/32 in
- Outside Diameter7.4400 in
- Pitch Diameter6.803 in
- Tooth Width.3750 in
- Weight3.30 lbs
Details
- 2D Drawings
- Bore TypeRough Stock
- Chain / Sprocket TypeDouble Pitch Roller
- Chain Number2052
- Chain Number & Pitch2052 / 1-1/4 in
- Hardened TeethNon-Hardened Teeth
- Hub StyleA
- Hub TypeA
- Manufacturer Catalog
- MaterialSteel
- Number Of Hubs0
- Number Of Strands Across1
- Number Of Teeth17
- Pitch TypeDouble
- Product TypeFinished & Machinable Bore Roller Chain Sprockets
- Standards MetANSI
- UPC_NO847648173747
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)