Motion
2060B11H SPKT

IWIS
2060B11H SPKT

Reboreable Double Pitch Roller Chain Sprocket - 2060 / 1-1/2 in, Rough Stock, 3/4 in Bore , 11 Teeth, Steel Material, Hardened Teeth
Mi Item #10742674
MFR #2060B11H SPKT
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

IWIS
2060B11H SPKT

Reboreable Double Pitch Roller Chain Sprocket - 2060 / 1-1/2 in, Rough Stock, 3/4 in Bore , 11 Teeth, Steel Material, Hardened Teeth
Mi Item #10742674
MFR #2060B11H SPKT

Mfr description
2060B11H SPKT
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Bore Diameter  
    3/4 in
  • Hub Diameter
    2.0625 in
  • Length Through Bore  
    1.2500 in
  • Maximum Bore Diameter  
    1 in
  • Outside Diameter  
    3.0000 in
  • Pitch Diameter
    2.773 in
  • Tooth Width
    .5000 in
  • Weight
    1.14 lbs

Details

  • 2D Drawings
  • Bore Type
    Rough Stock
  • Chain / Sprocket Type
    Double Pitch Roller
  • Chain Number
    2060
  • Chain Number & Pitch
    2060 / 1-1/2 in
  • Hardened Teeth
    Hardened Teeth
  • Hub Style
    B
  • Hub Type
    B
  • Manufacturer Catalog
  • Material
    Steel
  • Number Of Hubs
    1
  • Number Of Strands Across
    1
  • Number Of Teeth  
    11
  • Pitch Type
    Double
  • Product Type
    Finished & Machinable Bore Roller Chain Sprockets
  • Standards Met
    ANSI
  • UPC_NO
    847648174041
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)