Specifications
Dimensions
- Bore Diameter15/16 in
- Hub Diameter4.2500 in
- Length Through Bore1.2500 in
- Maximum Bore Diameter2 3/4 in
- Outside Diameter10.3700 in
- Pitch Diameter9.589 in
- Tooth Width.5000 in
- Weight11.66 lbs
Details
- 2D Drawings
- Bore TypeRough Stock
- Chain / Sprocket TypeDouble Pitch Roller
- Chain Number2062
- Chain Number & Pitch2062 / 1-1/2 in
- Hardened TeethHardened Teeth
- Hub StyleB
- Hub TypeB
- Manufacturer Catalog
- MaterialSteel
- Number Of Hubs1
- Number Of Strands Across1
- Number Of Teeth20
- Pitch TypeDouble
- Product TypeFinished & Machinable Bore Roller Chain Sprockets
- Standards MetANSI
- UPC_NO847648174485
Overview
Mfr description
2062B20H SPKT