Motion
2080A24 SPKT

IWIS
2080A24 SPKT

A-Plate Double Pitch Roller Chain Sprocket - 2080 / 2 in, Rough Stock, 15/16 in Bore , 24 Teeth, Steel Material, Non-Hardened Teeth
Mi Item #10742735
MFR #2080A24 SPKT
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

IWIS
2080A24 SPKT

A-Plate Double Pitch Roller Chain Sprocket - 2080 / 2 in, Rough Stock, 15/16 in Bore , 24 Teeth, Steel Material, Non-Hardened Teeth
Mi Item #10742735
MFR #2080A24 SPKT

Mfr description
2080A24 SPKT
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Bore Diameter  
    15/16 in
  • Outside Diameter  
    8.2000 in
  • Pitch Diameter
    7.727 in
  • Tooth Width
    .6250 in
  • Weight
    7.10 lbs

Details

  • 2D Drawings
  • Bore Type
    Rough Stock
  • Chain / Sprocket Type
    Double Pitch Roller
  • Chain Number
    2080
  • Chain Number & Pitch
    2080 / 2 in
  • Hardened Teeth
    Non-Hardened Teeth
  • Hub Style
    A
  • Hub Type
    A
  • Manufacturer Catalog
  • Material
    Steel
  • Number Of Hubs
    0
  • Number Of Strands Across
    1
  • Number Of Teeth  
    24
  • Pitch Type
    Double
  • Product Type
    Finished & Machinable Bore Roller Chain Sprockets
  • Standards Met
    ANSI
  • UPC_NO
    847648174669
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)