Specifications
Dimensions
- Bore Diameter1 in
- Hub Diameter3.4531 in
- Length Through Bore1.5000 in
- Maximum Bore Diameter2 9/32 in
- Outside Diameter5.3000 in
- Pitch Diameter4.917 in
- Tooth Width.6250 in
- Weight4.80 lbs
Details
- 2D Drawings
- Bore TypeRough Stock
- Chain / Sprocket TypeDouble Pitch Roller
- Chain Number2080
- Chain Number & Pitch2080 / 2 in
- Hardened TeethHardened Teeth
- Hub StyleB
- Hub TypeB
- Manufacturer Catalog
- MaterialSteel
- Number Of Hubs1
- Number Of Strands Across1
- Number Of Teeth15
- Pitch TypeDouble
- Product TypeFinished & Machinable Bore Roller Chain Sprockets
- Standards MetANSI
- UPC_NO847648174751
Overview
Mfr description
2080B15H SPKT