Specifications
Dimensions
- Bore Diameter1-1/2 in
- Hub Diameter7.5000 in
- Length Through Bore3.8750 in
- Maximum Bore Diameter5 3/8 in
- Outside Diameter13.0000 in
- Pitch Diameter11.591 in
- Tooth Width1.8750 in
- Weight72.00 lbs
Details
- 2D Drawings
- Bore TypeRough Stock
- Chain / Sprocket TypeStandard Roller
- Chain Number240
- Chain Number & Pitch240 / 3 in
- Hardened TeethHardened Teeth
- Hub StyleB
- Hub TypeB
- Manufacturer Catalog
- MaterialSteel
- Number Of Hubs1
- Number Of Strands Across1
- Number Of Teeth12
- Pitch TypeSingle
- Product TypeFinished & Machinable Bore Roller Chain Sprockets
- Standards MetANSI
- UPC_NO847648175413
Overview
Mfr description
240B12H SPKT