Specifications
Dimensions
- Bore Diameter1-1/2 in
- Hub Diameter8.0000 in
- Length Through Bore4.1250 in
- Maximum Bore Diameter5 1/2 in
- Outside Diameter20.7400 in
- Pitch Diameter19.177 in
- Tooth Width1.8750 in
- Weight169.00 lbs
Details
- 2D Drawings
- Bore TypeRough Stock
- Chain / Sprocket TypeStandard Roller
- Chain Number240
- Chain Number & Pitch240 / 3 in
- Hardened TeethHardened Teeth
- Hub StyleB
- Hub TypeB
- Manufacturer Catalog
- MaterialSteel
- Number Of Hubs1
- Number Of Strands Across1
- Number Of Teeth20
- Pitch TypeSingle
- Product TypeFinished & Machinable Bore Roller Chain Sprockets
- Standards MetANSI
- UPC_NO847648175499
Overview
Mfr description
240B20H SPKT