Specifications
Dimensions
- Bore Diameter1/4 in
- Hub Diameter.5000 in
- Length Through Bore.5000 in
- Maximum Bore Diameter1/4 in
- Outside Diameter.9190 in
- Pitch Diameter0.809 in
- Tooth Width.1250 in
- Weight0.03 lbs
Details
- 2D Drawings
- Bore TypeRough Stock
- Chain / Sprocket TypeStandard Roller
- Chain Number25
- Chain Number & Pitch25 / 1/4 in
- Hardened TeethNon-Hardened Teeth
- Hub StyleB
- Hub TypeB
- Manufacturer Catalog
- MaterialStainless Steel
- Number Of Hubs1
- Number Of Strands Across1
- Number Of Teeth10
- Pitch TypeSingle
- Product TypeFinished & Machinable Bore Roller Chain Sprockets
- Standards MetANSI
- UPC_NO847648175826
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)