Motion
25B14SS SPKT

IWIS
25B14SS SPKT

Reboreable Roller Chain Sprocket - 25 / 1/4 in, Rough Stock, 1/4 in Bore , 14 Teeth, Stainless Steel Material, Non-Hardened Teeth
MI ITEM #10742858
MFR #25B14SS SPKT
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

IWIS
25B14SS SPKT

Reboreable Roller Chain Sprocket - 25 / 1/4 in, Rough Stock, 1/4 in Bore , 14 Teeth, Stainless Steel Material, Non-Hardened Teeth
MI ITEM #10742858
MFR #25B14SS SPKT

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
25B14SS SPKT

Specifications

  • 2D Drawings
  • Product Type
    Finished & Machinable Bore Roller Chain Sprockets
  • Number Of Strands Across
    1
  • Chain Number & Pitch
    25 / 1/4 in
  • Hardened Teeth
    Non-Hardened Teeth
  • Number Of Teeth
  • Bore Type
    Rough Stock
  • Outside Diameter
  • Hub Type
    B
  • Bore Diameter
  • Material
    Stainless Steel
  • Chain / Sprocket Type
    Standard Roller
  • Chain Number
    25
  • Standards Met
    ANSI
  • UPC_NO
    847648175895
  • Hub Diameter
    .9375 in
  • Hub Style
    B
  • Length Through Bore
  • Manufacturer Catalog
  • Maximum Bore Diameter
  • Number Of Hubs
    1
  • Pitch Diameter
    1.123 in
  • Pitch Type
    Single
  • Tooth Width
    .1250 in
  • Weight
    0.08 lbs

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text