Motion
35B11H SPKT

IWIS
35B11H SPKT

Reboreable Roller Chain Sprocket - 35 / 3/8 in, Rough Stock, 3/8 in Bore , 11 Teeth, Steel Material, Hardened Teeth
MI ITEM #10742942
MFR #35B11H SPKT
List Price$11.04/pc
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

IWIS
35B11H SPKT

Reboreable Roller Chain Sprocket - 35 / 3/8 in, Rough Stock, 3/8 in Bore , 11 Teeth, Steel Material, Hardened Teeth
MI ITEM #10742942
MFR #35B11H SPKT

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$11.04/pc for your price

Overview

Mfr description
35B11H SPKT

Specifications

  • Chain / Sprocket Type
    Standard Roller
  • Chain Number & Pitch
    35 / 3/8 in
  • Product Type
    Finished & Machinable Bore Roller Chain Sprockets
  • Number Of Teeth
  • Bore Type
    Rough Stock
  • Bore Diameter
  • Number Of Strands Across
    1
  • Material
    Steel
  • Hardened Teeth
    Hardened Teeth
  • Number Of Hubs
    1
  • Length Through Bore
  • Maximum Bore Diameter
  • Outside Diameter
  • Pitch Type
    Single
  • Pitch Diameter
    1.331 in
  • Tooth Width
    .1875 in
  • Hub Type
    B
  • Hub Diameter
    1.0625 in
  • Chain Number
    35
  • Standards Met
    ANSI
  • Weight
    0.17 lbs
  • UPC_NO
    847648629435
  • Manufacturer Catalog
  • 2D Drawings
  • Hub Style
    B

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text