Motion
35BS24H 1" BORE KWSS SPKT

IWIS
35BS24H 1" BORE KWSS SPKT

Bored To Size Roller Chain Sprocket - 35 / 3/8 in, Bored to Size, 1 in Bore , 24 Teeth, Steel Material, Hardened Teeth
Mi Item #10743053
MFR #35BS24H 1" BORE KWSS SPKT
Price$35.50/pc
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

IWIS
35BS24H 1" BORE KWSS SPKT

Bored To Size Roller Chain Sprocket - 35 / 3/8 in, Bored to Size, 1 in Bore , 24 Teeth, Steel Material, Hardened Teeth
Mi Item #10743053
MFR #35BS24H 1" BORE KWSS SPKT

Mfr description
35BS24H 1" BORE KWSS SPKT
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$35.50/pc

Specifications

Dimensions

  • Bore Diameter  
    1 in
  • Hub Diameter
    2.0000 in
  • Length Through Bore  
    .8750 in
  • Outside Diameter  
    3.0730 in
  • Pitch Diameter
    2.873 in
  • Tooth Width
    .1875 in
  • Weight
    0.88 lbs

Details

  • 2D Drawings
  • Bore Type
    Bored to Size
  • Chain / Sprocket Type
    Standard Roller
  • Chain Number
    35
  • Chain Number & Pitch
    35 / 3/8 in
  • Hardened Teeth
    Hardened Teeth
  • Hub Style
    B
  • Hub Type
    B
  • Manufacturer Catalog
  • Material
    Steel
  • Number Of Hubs
    1
  • Number Of Strands Across
    1
  • Number Of Teeth  
    24
  • Pitch Type
    Single
  • Product Type
    Finished & Machinable Bore Roller Chain Sprockets
  • Standards Met
    ANSI
  • UPC_NO
    847648177035
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)