Motion
35QD21 X JA SPKT

IWIS
35QD21 X JA SPKT

QD Bushed Roller Chain Sprocket - 21 Teeth, JA Bushing, Steel Material
MI ITEM #10743155
MFR #35QD21 X JA SPKT
List Price$42.19/pc
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

IWIS
35QD21 X JA SPKT

QD Bushed Roller Chain Sprocket - 21 Teeth, JA Bushing, Steel Material
MI ITEM #10743155
MFR #35QD21 X JA SPKT

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$42.19/pc for your price

Overview

Mfr description
35QD21 X JA SPKT

Specifications

  • Bushing Type
    QD Bushing
  • Bore Type
    Bushed
  • Product Type
    Bushed Roller Chain Sprockets
  • Chain / Sprocket Type
    Standard Roller
  • Bushing Size
    JA
  • Number Of Teeth
    21
  • Number Of Strands Across
    1
  • Material
    Steel
  • Number Of Hubs
    1
  • Length Through Bore
    .6250 in
  • Outside Diameter
    2.7130 in
  • Pitch Type
    Single
  • Hardened Teeth
    Non-Hardened Teeth
  • Tooth Width
    .1875 in
  • Pitch Diameter
    2.516 in
  • Hub Style
    B
  • Hub Type
    B
  • Hub Diameter
    2.0625 in
  • Standards Met
    ANSI
  • UPC_NO
    847648636686
  • Manufacturer Catalog
  • Chain Number
    35
  • Weight
    1.24 lbs
  • Chain Number & Pitch
    35 / 3/8 in
  • 2D Drawings

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought