Motion
40A60SS SPKT

IWIS
40A60SS SPKT

A-Plate Roller Chain Sprocket - 40 / 1/2 in, Rough Stock, 3/32 in Bore , 60 Teeth, Stainless Steel Material, Non-Hardened Teeth
MI ITEM #10743206
MFR #40A60SS SPKT
List Price$883.65/pc
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

IWIS
40A60SS SPKT

A-Plate Roller Chain Sprocket - 40 / 1/2 in, Rough Stock, 3/32 in Bore , 60 Teeth, Stainless Steel Material, Non-Hardened Teeth
MI ITEM #10743206
MFR #40A60SS SPKT

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$883.65/pc for your price

Overview

Mfr description
40A60SS SPKT

Specifications

  • Chain / Sprocket Type
    Standard Roller
  • Chain Number & Pitch
    40 / 1/2 in
  • Product Type
    Finished & Machinable Bore Roller Chain Sprockets
  • Number Of Teeth
  • Bore Type
    Rough Stock
  • Bore Diameter
  • Number Of Strands Across
    1
  • Material
    Stainless Steel
  • Hardened Teeth
    Non-Hardened Teeth
  • Number Of Hubs
    0
  • Outside Diameter
  • Pitch Type
    Single
  • Pitch Diameter
    9.554 in
  • Tooth Width
    .3125 in
  • Hub Type
    A
  • Chain Number
    40
  • Standards Met
    ANSI
  • Weight
    5.48 lbs
  • UPC_NO
    847648177967
  • Manufacturer Catalog
  • 2D Drawings
  • Hub Style
    A

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought