Specifications
Dimensions
- Bore Diameter23/32 in
- Outside Diameter11.7520 in
- Pitch Diameter11.463 in
- Tooth Width.3125 in
- Weight7.74 lbs
Details
- 2D Drawings
- Bore TypeRough Stock
- Chain / Sprocket TypeStandard Roller
- Chain Number40
- Chain Number & Pitch40 / 1/2 in
- Hardened TeethNon-Hardened Teeth
- Hub StyleA
- Hub TypeA
- Manufacturer Catalog
- MaterialSteel
- Number Of Hubs0
- Number Of Strands Across1
- Number Of Teeth72
- Pitch TypeSingle
- Product TypeFinished & Machinable Bore Roller Chain Sprockets
- Standards MetANSI
- UPC_NO847648177981
Overview
Mfr description
40A72 SPKT