Motion
40B25H SPKT

IWIS
40B25H SPKT

Reboreable Roller Chain Sprocket - 40 / 1/2 in, Rough Stock, 5/8 in Bore , 25 Teeth, Steel Material, Hardened Teeth
MI ITEM #10743244
MFR #40B25H SPKT
Price$51.71/pc
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

IWIS
40B25H SPKT

Reboreable Roller Chain Sprocket - 40 / 1/2 in, Rough Stock, 5/8 in Bore , 25 Teeth, Steel Material, Hardened Teeth
MI ITEM #10743244
MFR #40B25H SPKT

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$51.71/pc

Specifications

Dimensions

  • Bore Diameter  
    5/8 in
  • Hub Diameter
    3.2500 in
  • Length Through Bore  
    1.0000 in
  • Maximum Bore Diameter  
    2 1/4 in
  • Outside Diameter  
    4.2580 in
  • Pitch Diameter
    3.989 in
  • Tooth Width
    .3125 in
  • Weight
    2.54 lbs

Details

  • 2D Drawings
  • Bore Type
    Rough Stock
  • Chain / Sprocket Type
    Standard Roller
  • Chain Number
    40
  • Chain Number & Pitch
    40 / 1/2 in
  • Hardened Teeth
    Hardened Teeth
  • Hub Style
    B
  • Hub Type
    B
  • Manufacturer Catalog
  • Material
    Steel
  • Number Of Hubs
    1
  • Number Of Strands Across
    1
  • Number Of Teeth  
    25
  • Pitch Type
    Single
  • Product Type
    Finished & Machinable Bore Roller Chain Sprockets
  • Standards Met
    ANSI
  • UPC_NO
    847648627363

Overview

Mfr description
40B25H SPKT

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought