Overview
Mfr description
40BTL72 SPKT
Specifications
- Bushing TypeTaper Lock Bushing
- Bore TypeBushed
- Product TypeBushed Roller Chain Sprockets
- Chain / Sprocket TypeStandard Roller
- Bushing Size2012
- Number Of Teeth72
- Number Of Strands Across1
- MaterialSteel
- Number Of Hubs1
- Maximum Bore Diameter2 in
- Length Through Bore1.2500 in
- Bushing Bore Range1/2 to 2 in
- Outside Diameter11.7520 in
- Pitch TypeSingle
- Hardened TeethNon-Hardened Teeth
- Tooth Width.3125 in
- Pitch Diameter11.463 in
- Hub StyleB
- Hub TypeB
- Hub Diameter3.5625 in
- Standards MetANSI
- UPC_NO847648180318
- Manufacturer Catalog
- Chain Number40
- Weight9.00 lbs
- Chain Number & Pitch40 / 1/2 in
- 2D Drawings
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data