Motion
40QD35 X SH SPKT

IWIS
40QD35 X SH SPKT

QD Bushed Roller Chain Sprocket - 35 Teeth, SH Bushing, Steel Material
Mi Item #10743585
MFR #40QD35 X SH SPKT
Price$134.58/pc
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

IWIS
40QD35 X SH SPKT

QD Bushed Roller Chain Sprocket - 35 Teeth, SH Bushing, Steel Material
Mi Item #10743585
MFR #40QD35 X SH SPKT

Mfr description
40QD35 X SH SPKT
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$134.58/pc

Specifications

Dimensions

  • Bushing Size
    SH
  • Hub Diameter
    2.6875 in
  • Length Through Bore
    .8125 in
  • Outside Diameter
    5.8600 in
  • Pitch Diameter
    5.578 in
  • Tooth Width
    .3125 in
  • Weight
    2.22 lbs

Details

  • 2D Drawings
  • Bore Type
    Bushed
  • Bushing Type
    QD Bushing
  • Chain / Sprocket Type
    Standard Roller
  • Chain Number
    40
  • Chain Number & Pitch
    40 / 1/2 in
  • Hardened Teeth
    Hardened Teeth
  • Hub Style
    B
  • Hub Type
    B
  • Manufacturer Catalog
  • Material
    Steel
  • Number Of Hubs
    1
  • Number Of Strands Across
    1
  • Number Of Teeth
    35
  • Pitch Type
    Single
  • Product Type
    Bushed Roller Chain Sprockets
  • Standards Met
    ANSI
  • UPC_NO
    847648635047
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)