Motion
40SK80, QD SPKT

IWIS
40SK80, QD SPKT

QD Bushed Roller Chain Sprocket - 80 Teeth, SK Bushing, Steel Material
MI ITEM #10743597
MFR #40SK80, QD SPKT
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

IWIS
40SK80, QD SPKT

QD Bushed Roller Chain Sprocket - 80 Teeth, SK Bushing, Steel Material
MI ITEM #10743597
MFR #40SK80, QD SPKT

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Bushing Size
    SK
  • Hub Diameter
    3.8750 in
  • Length Through Bore
    1.2500 in
  • Outside Diameter
    13.0300 in
  • Pitch Diameter
    12.736 in
  • Tooth Width
    .3125 in
  • Weight
    11.20 lbs

Details

  • 2D Drawings
  • Bore Type
    Bushed
  • Bushing Type
    QD Bushing
  • Chain / Sprocket Type
    Standard Roller
  • Chain Number
    40
  • Chain Number & Pitch
    40 / 1/2 in
  • Hardened Teeth
    Non-Hardened Teeth
  • Hub Style
    B
  • Hub Type
    B
  • Manufacturer Catalog
  • Material
    Steel
  • Number Of Hubs
    1
  • Number Of Strands Across
    1
  • Number Of Teeth
    80
  • Pitch Type
    Single
  • Product Type
    Bushed Roller Chain Sprockets
  • Standards Met
    ANSI
  • UPC_NO
    847648180394

Overview

Mfr description
40SK80, QD SPKT

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought