Specifications
Dimensions
- Bore Diameter15/16 in
- Outside Diameter17.0800 in
- Pitch Diameter16.715 in
- Tooth Width.3750 in
- Weight22.08 lbs
Details
- 2D Drawings
- Bore TypeRough Stock
- Chain / Sprocket TypeStandard Roller
- Chain Number50
- Chain Number & Pitch50 / 5/8 in
- Hardened TeethNon-Hardened Teeth
- Hub StyleA
- Hub TypeA
- Manufacturer Catalog
- MaterialSteel
- Number Of Hubs0
- Number Of Strands Across1
- Number Of Teeth84
- Pitch TypeSingle
- Product TypeFinished & Machinable Bore Roller Chain Sprockets
- Standards MetANSI
- UPC_NO847648180530
Overview
Mfr description
50A84 SPKT