Motion
50BS13H 1" BORE KWSS SPKT

IWIS
50BS13H 1" BORE KWSS SPKT

Bored To Size Roller Chain Sprocket - 50 / 5/8 in, Bored to Size, 1 in Bore , 13 Teeth, Steel Material, Hardened Teeth
MI ITEM #10743734
MFR #50BS13H 1" BORE KWSS SPKT
Your Price$24.20/pc
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

IWIS
50BS13H 1" BORE KWSS SPKT

Bored To Size Roller Chain Sprocket - 50 / 5/8 in, Bored to Size, 1 in Bore , 13 Teeth, Steel Material, Hardened Teeth
MI ITEM #10743734
MFR #50BS13H 1" BORE KWSS SPKT

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$24.20/pc(List $27.83)

Overview

Mfr description
50BS13H 1" BORE KWSS SPKT

Specifications

  • Chain / Sprocket Type
    Standard Roller
  • Chain Number & Pitch
    50 / 5/8 in
  • Product Type
    Finished & Machinable Bore Roller Chain Sprockets
  • Number Of Teeth
  • Bore Type
    Bored to Size
  • Bore Diameter
  • Number Of Strands Across
    1
  • Material
    Steel
  • Hardened Teeth
    Hardened Teeth
  • Number Of Hubs
    1
  • Length Through Bore
  • Outside Diameter
  • Pitch Type
    Single
  • Pitch Diameter
    2.612 in
  • Tooth Width
    .3750 in
  • Hub Type
    B
  • Hub Diameter
    1.8750 in
  • Chain Number
    50
  • Standards Met
    ANSI
  • Weight
    0.88 lbs
  • UPC_NO
    847648628780
  • Manufacturer Catalog
  • 2D Drawings
  • Hub Style
    B

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought