Motion
50BS19H 1-3/16” BORE KWSS

IWIS
50BS19H 1-3/16” BORE KWSS

50BS19H 1-3/16” BORE KWSS
MI ITEM #10743788
MFR #50BS19H 1-3/16” BORE KWSS
List Price$44.57/pc
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

IWIS
50BS19H 1-3/16” BORE KWSS

50BS19H 1-3/16” BORE KWSS
MI ITEM #10743788
MFR #50BS19H 1-3/16” BORE KWSS

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$44.57/pc for your price

Overview

Mfr description
50BS19H 1-3/16" BORE KWSS SPKT

Specifications

  • Chain / Sprocket Type
    Standard Roller
  • Chain Number & Pitch
    50 / 5/8 in
  • Product Type
    Finished & Machinable Bore Roller Chain Sprockets
  • Number Of Teeth
  • Bore Type
    Bored to Size
  • Bore Diameter
  • Material
    Steel
  • Hardened Teeth
    Hardened Teeth
  • Number Of Hubs
    1
  • Outside Diameter
  • Pitch Type
    Single
  • Tooth Width
    .3750 in
  • Number Of Strands
    1
  • Standards Met
    ANSI
  • Weight
    2.22 lbs
  • UPC_NO
    847648328932
  • Manufacturer Catalog
  • 2D Drawings
  • Hub Style
    B

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought