Motion
50BS23H 1” BORE KWY

IWIS
50BS23H 1” BORE KWY

50BS23H 1” BORE KWY
Mi Item #10743820
MFR #50BS23H 1” BORE KWY
Price$57.95/pc
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

IWIS
50BS23H 1” BORE KWY

50BS23H 1” BORE KWY
Mi Item #10743820
MFR #50BS23H 1” BORE KWY

Mfr description
50BS23H 1 BORE KWY SPKT
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$57.95/pc

Specifications

Dimensions

  • Bore Diameter  
    1 in
  • Outside Diameter  
    4.9200 in
  • Tooth Width
    .3750 in
  • Weight
    2.66 lbs

Details

  • 2D Drawings
  • Bore Type
    Bored to Size
  • Chain / Sprocket Type
    Standard Roller
  • Chain Number & Pitch
    50 / 5/8 in
  • Hardened Teeth
    Hardened Teeth
  • Hub Style
    B
  • Manufacturer Catalog
  • Material
    Steel
  • Number Of Hubs
    1
  • Number Of Strands
    1
  • Number Of Teeth  
    23
  • Pitch Type
    Single
  • Product Type
    Finished & Machinable Bore Roller Chain Sprockets
  • Standards Met
    ANSI
  • UPC_NO
    847648328192
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)