Motion
50BS45H 1-1/2" BORE SPKT

IWIS
50BS45H 1-1/2" BORE SPKT

Bored To Size Roller Chain Sprocket - 50 / 5/8 in, Bored to Size, 1-1/2 in Bore , 45 Teeth, Steel Material, Hardened Teeth
Mi Item #10744008
MFR #50BS45H 1-1/2" BORE SPKT
Price$153.75/pc
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

IWIS
50BS45H 1-1/2" BORE SPKT

Bored To Size Roller Chain Sprocket - 50 / 5/8 in, Bored to Size, 1-1/2 in Bore , 45 Teeth, Steel Material, Hardened Teeth
Mi Item #10744008
MFR #50BS45H 1-1/2" BORE SPKT

Mfr description
50BS45H 1-1/2" BORE SPKT
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$153.75/pc

Specifications

Dimensions

  • Bore Diameter  
    1-1/2 in
  • Hub Diameter
    3.7500 in
  • Length Through Bore  
    1.2500 in
  • Outside Diameter  
    9.3100 in
  • Pitch Diameter
    8.960 in
  • Tooth Width
    .3750 in
  • Weight
    8.08 lbs

Details

  • 2D Drawings
  • Bore Type
    Bored to Size
  • Chain / Sprocket Type
    Standard Roller
  • Chain Number
    50
  • Chain Number & Pitch
    50 / 5/8 in
  • Hardened Teeth
    Hardened Teeth
  • Hub Style
    B
  • Hub Type
    B
  • Manufacturer Catalog
  • Material
    Steel
  • Number Of Hubs
    1
  • Number Of Strands Across
    1
  • Number Of Teeth  
    45
  • Pitch Type
    Single
  • Product Type
    Finished & Machinable Bore Roller Chain Sprockets
  • Standards Met
    ANSI
  • UPC_NO
    847648322374
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)