Motion
50BS9H 5/8" BORE SPKT

IWIS
50BS9H 5/8" BORE SPKT

Bored To Size Roller Chain Sprocket - 50 / 5/8 in, Bored to Size, 5/8 in Bore , 9 Teeth, Steel Material, Hardened Teeth
MI ITEM #10744054
MFR #50BS9H 5/8" BORE SPKT
Price$20.63/pc
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

IWIS
50BS9H 5/8" BORE SPKT

Bored To Size Roller Chain Sprocket - 50 / 5/8 in, Bored to Size, 5/8 in Bore , 9 Teeth, Steel Material, Hardened Teeth
MI ITEM #10744054
MFR #50BS9H 5/8" BORE SPKT

Mfr description
50BS9H 5/8" BORE SPKT
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$20.63/pc

Specifications

Dimensions

  • Bore Diameter  
    5/8 in
  • Hub Diameter
    1.3750 in
  • Length Through Bore  
    1.0000 in
  • Outside Diameter  
    2.0900 in
  • Pitch Diameter
    1.827 in
  • Tooth Width
    .3750 in
  • Weight
    0.36 lbs

Details

  • 2D Drawings
  • Bore Type
    Bored to Size
  • Chain / Sprocket Type
    Standard Roller
  • Chain Number
    50
  • Chain Number & Pitch
    50 / 5/8 in
  • Hardened Teeth
    Hardened Teeth
  • Hub Style
    B
  • Hub Type
    B
  • Manufacturer Catalog
  • Material
    Steel
  • Number Of Hubs
    1
  • Number Of Strands Across
    1
  • Number Of Teeth  
    9
  • Pitch Type
    Single
  • Product Type
    Finished & Machinable Bore Roller Chain Sprockets
  • Standards Met
    ANSI
  • UPC_NO
    847648638925

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)