Motion
50BTB23H SPKT

IWIS
50BTB23H SPKT

Taper Bushed Roller Chain Sprocket - 23 Teeth, 2012 Bushing, Steel Material
MI ITEM #10744066
MFR #50BTB23H SPKT
List Price$108.25/pc
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

IWIS
50BTB23H SPKT

Taper Bushed Roller Chain Sprocket - 23 Teeth, 2012 Bushing, Steel Material
MI ITEM #10744066
MFR #50BTB23H SPKT

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$108.25/pc for your price

Overview

Mfr description
50BTB23H SPKT

Specifications

  • Bushing Type
    Taper Lock Bushing
  • Bore Type
    Bushed
  • Product Type
    Bushed Roller Chain Sprockets
  • Chain / Sprocket Type
    Standard Roller
  • Bushing Size
    2012
  • Number Of Teeth
    23
  • Number Of Strands Across
    1
  • Material
    Steel
  • Number Of Hubs
    1
  • Maximum Bore Diameter
    2 in
  • Length Through Bore
    1.0000 in
  • Bushing Bore Range
    1/2 to 2 in
  • Outside Diameter
    4.9220 in
  • Pitch Type
    Single
  • Hardened Teeth
    Hardened Teeth
  • Tooth Width
    .3750 in
  • Pitch Diameter
    4.590 in
  • Hub Style
    B
  • Hub Type
    B
  • Hub Diameter
    3.5625 in
  • Standards Met
    ANSI
  • UPC_NO
    847648634224
  • Manufacturer Catalog
  • Chain Number
    50
  • Weight
    2.00 lbs
  • Chain Number & Pitch
    50 / 5/8 in
  • 2D Drawings

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text