Motion
50BTL70 SPKT

IWIS
50BTL70 SPKT

Taper Bushed Roller Chain Sprocket - 70 Teeth, 2517 Bushing, Steel Material
MI ITEM #10744083
MFR #50BTL70 SPKT
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

IWIS
50BTL70 SPKT

Taper Bushed Roller Chain Sprocket - 70 Teeth, 2517 Bushing, Steel Material
MI ITEM #10744083
MFR #50BTL70 SPKT

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
50BTL70 SPKT

Specifications

  • Bushing Type
    Taper Lock Bushing
  • Bore Type
    Bushed
  • Product Type
    Bushed Roller Chain Sprockets
  • Chain / Sprocket Type
    Standard Roller
  • Bushing Size
    2517
  • Number Of Teeth
    70
  • Number Of Strands Across
    1
  • Material
    Steel
  • Number Of Hubs
    1
  • Maximum Bore Diameter
    2 1/2 in
  • Length Through Bore
    1.7500 in
  • Bushing Bore Range
    1/2 to 2 1/2 in
  • Outside Diameter
    14.2920 in
  • Pitch Type
    Single
  • Hardened Teeth
    Non-Hardened Teeth
  • Tooth Width
    .3750 in
  • Pitch Diameter
    13.931 in
  • Hub Style
    B
  • Hub Type
    B
  • Hub Diameter
    4.2500 in
  • Standards Met
    ANSI
  • UPC_NO
    847648183449
  • Manufacturer Catalog
  • Chain Number
    50
  • Weight
    14.00 lbs
  • Chain Number & Pitch
    50 / 5/8 in
  • 2D Drawings

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text