Motion
50BTL80 SPKT

IWIS
50BTL80 SPKT

Taper Bushed Roller Chain Sprocket - 80 Teeth, 2517 Bushing, Steel Material
MI ITEM #10744085
MFR #50BTL80 SPKT
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

IWIS
50BTL80 SPKT

Taper Bushed Roller Chain Sprocket - 80 Teeth, 2517 Bushing, Steel Material
MI ITEM #10744085
MFR #50BTL80 SPKT

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Bushing Bore Range
    1/2 to 2 1/2 in
  • Bushing Size
    2517
  • Hub Diameter
    4.2500 in
  • Length Through Bore
    1.7500 in
  • Maximum Bore Diameter
    2 1/2 in
  • Outside Diameter
    16.2820 in
  • Pitch Diameter
    15.920 in
  • Tooth Width
    .3750 in
  • Weight
    19.50 lbs

Details

  • 2D Drawings
  • Bore Type
    Bushed
  • Bushing Type
    Taper Lock Bushing
  • Chain / Sprocket Type
    Standard Roller
  • Chain Number
    50
  • Chain Number & Pitch
    50 / 5/8 in
  • Hardened Teeth
    Non-Hardened Teeth
  • Hub Style
    B
  • Hub Type
    B
  • Manufacturer Catalog
  • Material
    Steel
  • Number Of Hubs
    1
  • Number Of Strands Across
    1
  • Number Of Teeth
    80
  • Pitch Type
    Single
  • Product Type
    Bushed Roller Chain Sprockets
  • Standards Met
    ANSI
  • UPC_NO
    847648183463

Overview

Mfr description
50BTL80 SPKT

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought