Motion
50QD15H X JA SPKT

IWIS
50QD15H X JA SPKT

QD Bushed Roller Chain Sprocket - 15 Teeth, JA Bushing, Steel Material
Mi Item #10744091
MFR #50QD15H X JA SPKT
Price$63.71/pc
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

IWIS
50QD15H X JA SPKT

QD Bushed Roller Chain Sprocket - 15 Teeth, JA Bushing, Steel Material
Mi Item #10744091
MFR #50QD15H X JA SPKT

Mfr description
50QD15H X JA SPKT
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$63.71/pc

Specifications

Dimensions

  • Bushing Size
    JA
  • Hub Diameter
    2.0625 in
  • Length Through Bore
    .6250 in
  • Outside Diameter
    3.3200 in
  • Pitch Diameter
    3.006 in
  • Tooth Width
    .3750 in
  • Weight
    0.80 lbs

Details

  • 2D Drawings
  • Bore Type
    Bushed
  • Bushing Type
    QD Bushing
  • Chain / Sprocket Type
    Standard Roller
  • Chain Number
    50
  • Chain Number & Pitch
    50 / 5/8 in
  • Hardened Teeth
    Hardened Teeth
  • Hub Style
    B
  • Hub Type
    B
  • Manufacturer Catalog
  • Material
    Steel
  • Number Of Hubs
    1
  • Number Of Strands Across
    1
  • Number Of Teeth
    15
  • Pitch Type
    Single
  • Product Type
    Bushed Roller Chain Sprockets
  • Standards Met
    ANSI
  • UPC_NO
    847648639717
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)