Motion
50QD19H X SH SPKT

IWIS
50QD19H X SH SPKT

QD Bushed Roller Chain Sprocket - 19 Teeth, SH Bushing, Steel Material
MI ITEM #10744095
MFR #50QD19H X SH SPKT
Price$91.94/pc
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

IWIS
50QD19H X SH SPKT

QD Bushed Roller Chain Sprocket - 19 Teeth, SH Bushing, Steel Material
MI ITEM #10744095
MFR #50QD19H X SH SPKT

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$91.94/pc

Specifications

Dimensions

  • Bushing Size
    SH
  • Hub Diameter
    2.6875 in
  • Length Through Bore
    .8125 in
  • Outside Diameter
    4.1200 in
  • Pitch Diameter
    3.797 in
  • Tooth Width
    .3750 in
  • Weight
    1.24 lbs

Details

  • 2D Drawings
  • Bore Type
    Bushed
  • Bushing Type
    QD Bushing
  • Chain / Sprocket Type
    Standard Roller
  • Chain Number
    50
  • Chain Number & Pitch
    50 / 5/8 in
  • Hardened Teeth
    Hardened Teeth
  • Hub Style
    B
  • Hub Type
    B
  • Manufacturer Catalog
  • Material
    Steel
  • Number Of Hubs
    1
  • Number Of Strands Across
    1
  • Number Of Teeth
    19
  • Pitch Type
    Single
  • Product Type
    Bushed Roller Chain Sprockets
  • Standards Met
    ANSI
  • UPC_NO
    847648635092

Overview

Mfr description
50QD19H X SH SPKT

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought