Motion
50QD70 X SK SPKT

IWIS
50QD70 X SK SPKT

QD Bushed Roller Chain Sprocket - 70 Teeth, SK Bushing, Steel Material
Mi Item #10744115
MFR #50QD70 X SK SPKT
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

IWIS
50QD70 X SK SPKT

QD Bushed Roller Chain Sprocket - 70 Teeth, SK Bushing, Steel Material
Mi Item #10744115
MFR #50QD70 X SK SPKT

Mfr description
50QD70 X SK SPKT
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Bushing Size
    SK
  • Hub Diameter
    3.8750 in
  • Length Through Bore
    1.2500 in
  • Outside Diameter
    14.2900 in
  • Pitch Diameter
    13.931 in
  • Tooth Width
    .3750 in
  • Weight
    15.52 lbs

Details

  • 2D Drawings
  • Bore Type
    Bushed
  • Bushing Type
    QD Bushing
  • Chain / Sprocket Type
    Standard Roller
  • Chain Number
    50
  • Chain Number & Pitch
    50 / 5/8 in
  • Hardened Teeth
    Non-Hardened Teeth
  • Hub Style
    B
  • Hub Type
    B
  • Manufacturer Catalog
  • Material
    Steel
  • Number Of Hubs
    1
  • Number Of Strands Across
    1
  • Number Of Teeth
    70
  • Pitch Type
    Single
  • Product Type
    Bushed Roller Chain Sprockets
  • Standards Met
    ANSI
  • UPC_NO
    847648639809
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)