Motion
50SF96 QD SPKT

IWIS
50SF96 QD SPKT

QD Bushed Roller Chain Sprocket - 96 Teeth, SF Bushing, Steel Material
MI ITEM #10744119
MFR #50SF96 QD SPKT
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

IWIS
50SF96 QD SPKT

QD Bushed Roller Chain Sprocket - 96 Teeth, SF Bushing, Steel Material
MI ITEM #10744119
MFR #50SF96 QD SPKT

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
50SF96 QD SPKT

Specifications

  • Bushing Type
    QD Bushing
  • Bore Type
    Bushed
  • Product Type
    Bushed Roller Chain Sprockets
  • Chain / Sprocket Type
    Standard Roller
  • Bushing Size
    SF
  • Number Of Teeth
    96
  • Number Of Strands Across
    1
  • Material
    Steel
  • Number Of Hubs
    1
  • Length Through Bore
    1.2500 in
  • Outside Diameter
    19.4700 in
  • Pitch Type
    Single
  • Hardened Teeth
    Non-Hardened Teeth
  • Tooth Width
    .3750 in
  • Pitch Diameter
    19.102 in
  • Hub Style
    B
  • Hub Type
    B
  • Hub Diameter
    4.6250 in
  • Standards Met
    ANSI
  • UPC_NO
    847648183524
  • Manufacturer Catalog
  • Chain Number
    50
  • Weight
    29.88 lbs
  • Chain Number & Pitch
    50 / 5/8 in
  • 2D Drawings

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text