Motion
60B32H 1-3/4" BORE KWSS SPKT

IWIS
60B32H 1-3/4" BORE KWSS SPKT

Bored To Size Roller Chain Sprocket - 60 / 3/4 in, Bored to Size, 1-3/4 in Bore , 32 Teeth, Steel Material, Hardened Teeth
MI ITEM #10744210
MFR #60B32H 1-3/4" BORE KWSS SPKT
Price$165.74/pc
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

IWIS
60B32H 1-3/4" BORE KWSS SPKT

Bored To Size Roller Chain Sprocket - 60 / 3/4 in, Bored to Size, 1-3/4 in Bore , 32 Teeth, Steel Material, Hardened Teeth
MI ITEM #10744210
MFR #60B32H 1-3/4" BORE KWSS SPKT

Mfr description
60B32H 1-3/4" BORE KWSS SPKT
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$165.74/pc

Specifications

Dimensions

  • Bore Diameter  
    1-3/4 in
  • Hub Diameter
    4.0000 in
  • Length Through Bore  
    1.2500 in
  • Outside Diameter  
    8.0700 in
  • Pitch Diameter
    7.652 in
  • Tooth Width
    .5000 in
  • Weight
    8.26 lbs

Details

  • 2D Drawings
  • Bore Type
    Bored to Size
  • Chain / Sprocket Type
    Standard Roller
  • Chain Number
    60
  • Chain Number & Pitch
    60 / 3/4 in
  • Hardened Teeth
    Hardened Teeth
  • Hub Style
    B
  • Hub Type
    B
  • Manufacturer Catalog
  • Material
    Steel
  • Number Of Hubs
    1
  • Number Of Strands Across
    1
  • Number Of Teeth  
    32
  • Pitch Type
    Single
  • Product Type
    Finished & Machinable Bore Roller Chain Sprockets
  • Standards Met
    ANSI
  • UPC_NO
    847648185542

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)