Motion
60BS15H 1-5/8” BORE KWSS

IWIS
60BS15H 1-5/8” BORE KWSS

60BS15H 1-5/8” BORE KWSS
MI ITEM #10744283
MFR #60BS15H 1-5/8” BORE KWSS
Price$49.82/pc
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

IWIS
60BS15H 1-5/8” BORE KWSS

60BS15H 1-5/8” BORE KWSS
MI ITEM #10744283
MFR #60BS15H 1-5/8” BORE KWSS

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$49.82/pc

Specifications

Dimensions

  • Bore Diameter  
    1-5/8 in
  • Outside Diameter  
    3.9800 in
  • Tooth Width
    .5000 in
  • Weight
    2.51 lbs

Details

  • 2D Drawings
  • Bore Type
    Bored to Size
  • Chain / Sprocket Type
    Standard Roller
  • Chain Number & Pitch
    60 / 3/4 in
  • Hardened Teeth
    Hardened Teeth
  • Hub Style
    B
  • Manufacturer Catalog
  • Material
    Steel
  • Number Of Hubs
    1
  • Number Of Strands
    1
  • Number Of Teeth  
    15
  • Pitch Type
    Single
  • Product Type
    Finished & Machinable Bore Roller Chain Sprockets
  • Standards Met
    ANSI
  • UPC_NO
    847648328178

Overview

Mfr description
60BS15H 1-5/8" BORE KWSS SPKT

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought