Motion
60BS19H 1" BORE KWSS SPKT

IWIS
60BS19H 1" BORE KWSS SPKT

Bored To Size Roller Chain Sprocket - 60 / 3/4 in, Bored to Size, 1 in Bore , 19 Teeth, Steel Material, Hardened Teeth
MI ITEM #10744319
MFR #60BS19H 1" BORE KWSS SPKT
Price$69.49/pc
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

IWIS
60BS19H 1" BORE KWSS SPKT

Bored To Size Roller Chain Sprocket - 60 / 3/4 in, Bored to Size, 1 in Bore , 19 Teeth, Steel Material, Hardened Teeth
MI ITEM #10744319
MFR #60BS19H 1" BORE KWSS SPKT

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$69.49/pc

Specifications

Dimensions

  • Bore Diameter  
    1 in
  • Hub Diameter
    3.5000 in
  • Length Through Bore  
    1.2500 in
  • Outside Diameter  
    4.9500 in
  • Pitch Diameter
    4.557 in
  • Tooth Width
    .5000 in
  • Weight
    3.92 lbs

Details

  • 2D Drawings
  • Bore Type
    Bored to Size
  • Chain / Sprocket Type
    Standard Roller
  • Chain Number
    60
  • Chain Number & Pitch
    60 / 3/4 in
  • Hardened Teeth
    Hardened Teeth
  • Hub Style
    B
  • Hub Type
    B
  • Manufacturer Catalog
  • Material
    Steel
  • Number Of Hubs
    1
  • Number Of Strands Across
    1
  • Number Of Teeth  
    19
  • Pitch Type
    Single
  • Product Type
    Finished & Machinable Bore Roller Chain Sprockets
  • Standards Met
    ANSI
  • UPC_NO
    847648647989

Overview

Mfr description
60BS19H 1" BORE KWSS SPKT

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought