Motion
60BS9H 1" BORE KWSS SPKT

IWIS
60BS9H 1" BORE KWSS SPKT

Bored To Size Roller Chain Sprocket - 60 / 3/4 in, Bored to Size, 1 in Bore , 9 Teeth, Steel Material, Hardened Teeth
MI ITEM #10744586
MFR #60BS9H 1" BORE KWSS SPKT
List Price$28.28/pc
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

IWIS
60BS9H 1" BORE KWSS SPKT

Bored To Size Roller Chain Sprocket - 60 / 3/4 in, Bored to Size, 1 in Bore , 9 Teeth, Steel Material, Hardened Teeth
MI ITEM #10744586
MFR #60BS9H 1" BORE KWSS SPKT

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$28.28/pc for your price

Overview

Mfr description
60BS9H 1" BORE KWSS SPKT

Specifications

  • Chain / Sprocket Type
    Standard Roller
  • Chain Number & Pitch
    60 / 3/4 in
  • Product Type
    Finished & Machinable Bore Roller Chain Sprockets
  • Number Of Teeth
  • Bore Type
    Bored to Size
  • Bore Diameter
  • Number Of Strands Across
    1
  • Material
    Steel
  • Hardened Teeth
    Hardened Teeth
  • Number Of Hubs
    1
  • Length Through Bore
  • Outside Diameter
  • Pitch Type
    Single
  • Pitch Diameter
    2.193 in
  • Tooth Width
    .5000 in
  • Hub Type
    B
  • Hub Diameter
    1.5625 in
  • Chain Number
    60
  • Standards Met
    ANSI
  • Weight
    0.64 lbs
  • UPC_NO
    847648637645
  • Manufacturer Catalog
  • 2D Drawings
  • Hub Style
    B

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text