Motion
60BTB18H SPKT

IWIS
60BTB18H SPKT

Taper Bushed Roller Chain Sprocket - 18 Teeth, 1610 Bushing, Steel Material
MI ITEM #10744590
MFR #60BTB18H SPKT
Price$102.95/pc
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

IWIS
60BTB18H SPKT

Taper Bushed Roller Chain Sprocket - 18 Teeth, 1610 Bushing, Steel Material
MI ITEM #10744590
MFR #60BTB18H SPKT

Mfr description
60BTB18H SPKT
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$102.95/pc

Specifications

Dimensions

  • Bushing Bore Range
    1/2 to 2 in
  • Bushing Size
    1610
  • Hub Diameter
    3.2500 in
  • Length Through Bore
    1.0000 in
  • Maximum Bore Diameter
    1 5/8 in
  • Outside Diameter
    4.7040 in
  • Pitch Diameter
    4.319 in
  • Tooth Width
    .5000 in
  • Weight
    1.90 lbs

Details

  • 2D Drawings
  • Bore Type
    Bushed
  • Bushing Type
    Taper Lock Bushing
  • Chain / Sprocket Type
    Standard Roller
  • Chain Number
    60
  • Chain Number & Pitch
    60 / 3/4 in
  • Hardened Teeth
    Hardened Teeth
  • Hub Style
    B
  • Hub Type
    B
  • Manufacturer Catalog
  • Material
    Steel
  • Number Of Hubs
    1
  • Number Of Strands Across
    1
  • Number Of Teeth
    18
  • Pitch Type
    Single
  • Product Type
    Bushed Roller Chain Sprockets
  • Standards Met
    ANSI
  • UPC_NO
    847648634323

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)