Specifications
Dimensions
- Bushing Bore Range1/2 to 2 1/2 in
- Bushing Size2517
- Hub Diameter4.2500 in
- Length Through Bore1.7500 in
- Maximum Bore Diameter2 1/2 in
- Outside Diameter17.1500 in
- Pitch Diameter16.717 in
- Tooth Width.5000 in
- Weight27.60 lbs
Details
- 2D Drawings
- Bore TypeBushed
- Bushing TypeTaper Lock Bushing
- Chain / Sprocket TypeStandard Roller
- Chain Number60
- Chain Number & Pitch60 / 3/4 in
- Hardened TeethNon-Hardened Teeth
- Hub StyleB
- Hub TypeB
- Manufacturer Catalog
- MaterialSteel
- Number Of Hubs1
- Number Of Strands Across1
- Number Of Teeth70
- Pitch TypeSingle
- Product TypeBushed Roller Chain Sprockets
- Standards MetANSI
- UPC_NO847648186693
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)