Motion
60E112 QD SPKT

IWIS
60E112 QD SPKT

QD Bushed Roller Chain Sprocket - 112 Teeth, E Bushing, Steel Material
Mi Item #10744616
MFR #60E112 QD SPKT
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

IWIS
60E112 QD SPKT

QD Bushed Roller Chain Sprocket - 112 Teeth, E Bushing, Steel Material
Mi Item #10744616
MFR #60E112 QD SPKT

Mfr description
60E112 QD SPKT
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Bushing Size
    E
  • Hub Diameter
    6.0000 in
  • Length Through Bore
    1.6250 in
  • Outside Diameter
    27.1810 in
  • Pitch Diameter
    26.741 in
  • Tooth Width
    .5000 in
  • Weight
    73.76 lbs

Details

  • 2D Drawings
  • Bore Type
    Bushed
  • Bushing Type
    QD Bushing
  • Chain / Sprocket Type
    Standard Roller
  • Chain Number
    60
  • Chain Number & Pitch
    60 / 3/4 in
  • Hardened Teeth
    Non-Hardened Teeth
  • Hub Style
    B
  • Hub Type
    B
  • Manufacturer Catalog
  • Material
    Steel
  • Number Of Hubs
    1
  • Number Of Strands Across
    1
  • Number Of Teeth
    112
  • Pitch Type
    Single
  • Product Type
    Bushed Roller Chain Sprockets
  • Standards Met
    ANSI
  • UPC_NO
    847648186730
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)