Motion
60QD20H X SDS SPKT

IWIS
60QD20H X SDS SPKT

QD Bushed Roller Chain Sprocket - 20 Teeth, SDS Bushing, Steel Material
Mi Item #10744626
MFR #60QD20H X SDS SPKT
Price$135.49/pc
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

IWIS
60QD20H X SDS SPKT

QD Bushed Roller Chain Sprocket - 20 Teeth, SDS Bushing, Steel Material
Mi Item #10744626
MFR #60QD20H X SDS SPKT

Mfr description
60QD20H X SDS SPKT
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$135.49/pc

Specifications

Dimensions

  • Bushing Size
    SDS
  • Hub Diameter
    3.1875 in
  • Length Through Bore
    .7500 in
  • Outside Diameter
    5.1860 in
  • Pitch Diameter
    4.794 in
  • Tooth Width
    .5000 in
  • Weight
    2.00 lbs

Details

  • 2D Drawings
  • Bore Type
    Bushed
  • Bushing Type
    QD Bushing
  • Chain / Sprocket Type
    Standard Roller
  • Chain Number
    60
  • Chain Number & Pitch
    60 / 3/4 in
  • Hardened Teeth
    Hardened Teeth
  • Hub Style
    B
  • Hub Type
    B
  • Manufacturer Catalog
  • Material
    Steel
  • Number Of Hubs
    1
  • Number Of Strands Across
    1
  • Number Of Teeth
    20
  • Pitch Type
    Single
  • Product Type
    Bushed Roller Chain Sprockets
  • Standards Met
    ANSI
  • UPC_NO
    847648635207
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)