Motion
60QD32 X SK SPKT

IWIS
60QD32 X SK SPKT

QD Bushed Roller Chain Sprocket - 32 Teeth, SK Bushing, Steel Material
MI ITEM #10744636
MFR #60QD32 X SK SPKT
Price$302.22/pc
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

IWIS
60QD32 X SK SPKT

QD Bushed Roller Chain Sprocket - 32 Teeth, SK Bushing, Steel Material
MI ITEM #10744636
MFR #60QD32 X SK SPKT

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$302.22/pc

Specifications

Dimensions

  • Bushing Size
    SK
  • Hub Diameter
    3.8750 in
  • Length Through Bore
    1.2500 in
  • Outside Diameter
    8.0650 in
  • Pitch Diameter
    7.652 in
  • Tooth Width
    .5000 in
  • Weight
    6.10 lbs

Details

  • 2D Drawings
  • Bore Type
    Bushed
  • Bushing Type
    QD Bushing
  • Chain / Sprocket Type
    Standard Roller
  • Chain Number
    60
  • Chain Number & Pitch
    60 / 3/4 in
  • Hardened Teeth
    Non-Hardened Teeth
  • Hub Style
    B
  • Hub Type
    B
  • Manufacturer Catalog
  • Material
    Steel
  • Number Of Hubs
    1
  • Number Of Strands Across
    1
  • Number Of Teeth
    32
  • Pitch Type
    Single
  • Product Type
    Bushed Roller Chain Sprockets
  • Standards Met
    ANSI
  • UPC_NO
    847648635467

Overview

Mfr description
60QD32 X SK SPKT

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought