Motion
60QD54 X SF SPKT

IWIS
60QD54 X SF SPKT

QD Bushed Roller Chain Sprocket - 54 Teeth, SF Bushing, Steel Material
MI ITEM #10744643
MFR #60QD54 X SF SPKT
List Price$748.13/pc
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

IWIS
60QD54 X SF SPKT

QD Bushed Roller Chain Sprocket - 54 Teeth, SF Bushing, Steel Material
MI ITEM #10744643
MFR #60QD54 X SF SPKT

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$748.13/pc for your price

Overview

Mfr description
60QD54 X SF SPKT

Specifications

  • Bushing Type
    QD Bushing
  • Bore Type
    Bushed
  • Product Type
    Bushed Roller Chain Sprockets
  • Chain / Sprocket Type
    Standard Roller
  • Bushing Size
    SF
  • Number Of Teeth
    54
  • Number Of Strands Across
    1
  • Material
    Steel
  • Number Of Hubs
    1
  • Length Through Bore
    1.2500 in
  • Outside Diameter
    13.3270 in
  • Pitch Type
    Single
  • Hardened Teeth
    Non-Hardened Teeth
  • Tooth Width
    .5000 in
  • Pitch Diameter
    12.889 in
  • Hub Style
    B
  • Hub Type
    B
  • Hub Diameter
    4.6250 in
  • Standards Met
    ANSI
  • UPC_NO
    847648638574
  • Manufacturer Catalog
  • Chain Number
    60
  • Weight
    17.02 lbs
  • Chain Number & Pitch
    60 / 3/4 in
  • 2D Drawings

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text