Specifications
Dimensions
- Bushing SizeSF
- Hub Diameter4.6250 in
- Length Through Bore1.2500 in
- Outside Diameter20.4950 in
- Pitch Diameter20.058 in
- Tooth Width.5000 in
- Weight40.94 lbs
Details
- 2D Drawings
- Bore TypeBushed
- Bushing TypeQD Bushing
- Chain / Sprocket TypeStandard Roller
- Chain Number60
- Chain Number & Pitch60 / 3/4 in
- Hardened TeethNon-Hardened Teeth
- Hub StyleB
- Hub TypeB
- Manufacturer Catalog
- MaterialSteel
- Number Of Hubs1
- Number Of Strands Across1
- Number Of Teeth84
- Pitch TypeSingle
- Product TypeBushed Roller Chain Sprockets
- Standards MetANSI
- UPC_NO847648186761