Specifications
Dimensions
- Bore Diameter1-1/2 in
- Outside Diameter36.2400 in
- Pitch Diameter35.655 in
- Tooth Width.5750 in
- Weight165.00 lbs
Details
- 2D Drawings
- Bore TypeRough Stock
- Chain / Sprocket TypeStandard Roller
- Chain Number80
- Chain Number & Pitch80 / 1 in
- Hardened TeethNon-Hardened Teeth
- Hub StyleA
- Hub TypeA
- Manufacturer Catalog
- MaterialSteel
- Number Of Hubs0
- Number Of Strands Across1
- Number Of Teeth112
- Pitch TypeSingle
- Product TypeFinished & Machinable Bore Roller Chain Sprockets
- Standards MetANSI
- UPC_NO847648186785
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)