Motion
80A96 SPKT

IWIS
80A96 SPKT

A-Plate Roller Chain Sprocket - 80 / 1 in, Rough Stock, 1-1/2 in Bore , 96 Teeth, Steel Material, Non-Hardened Teeth
Mi Item #10744694
MFR #80A96 SPKT
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

IWIS
80A96 SPKT

A-Plate Roller Chain Sprocket - 80 / 1 in, Rough Stock, 1-1/2 in Bore , 96 Teeth, Steel Material, Non-Hardened Teeth
Mi Item #10744694
MFR #80A96 SPKT

Mfr description
80A96 SPKT
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Bore Diameter  
    1-1/2 in
  • Outside Diameter  
    31.1500 in
  • Pitch Diameter
    30.563 in
  • Tooth Width
    .5750 in
  • Weight
    120.00 lbs

Details

  • 2D Drawings
  • Bore Type
    Rough Stock
  • Chain / Sprocket Type
    Standard Roller
  • Chain Number
    80
  • Chain Number & Pitch
    80 / 1 in
  • Hardened Teeth
    Non-Hardened Teeth
  • Hub Style
    A
  • Hub Type
    A
  • Manufacturer Catalog
  • Material
    Steel
  • Number Of Hubs
    0
  • Number Of Strands Across
    1
  • Number Of Teeth  
    96
  • Pitch Type
    Single
  • Product Type
    Finished & Machinable Bore Roller Chain Sprockets
  • Standards Met
    ANSI
  • UPC_NO
    847648186914
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)