Motion
80BS18H 1" BORE SPKT

IWIS
80BS18H 1" BORE SPKT

Bored To Size Roller Chain Sprocket - 80 / 1 in, Bored to Size, 1 in Bore , 18 Teeth, Steel Material, Hardened Teeth
MI ITEM #10744831
MFR #80BS18H 1" BORE SPKT
List Price$97.24/pc
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

IWIS
80BS18H 1" BORE SPKT

Bored To Size Roller Chain Sprocket - 80 / 1 in, Bored to Size, 1 in Bore , 18 Teeth, Steel Material, Hardened Teeth
MI ITEM #10744831
MFR #80BS18H 1" BORE SPKT

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$97.24/pc for your price

Overview

Mfr description
80BS18H 1" BORE SPKT

Specifications

  • Chain / Sprocket Type
    Standard Roller
  • Chain Number & Pitch
    80 / 1 in
  • Product Type
    Finished & Machinable Bore Roller Chain Sprockets
  • Number Of Teeth
  • Bore Type
    Bored to Size
  • Bore Diameter
  • Number Of Strands Across
    1
  • Material
    Steel
  • Hardened Teeth
    Hardened Teeth
  • Number Of Hubs
    1
  • Length Through Bore
  • Outside Diameter
  • Pitch Type
    Single
  • Pitch Diameter
    5.759 in
  • Tooth Width
    .5750 in
  • Hub Type
    B
  • Hub Diameter
    3.7500 in
  • Chain Number
    80
  • Standards Met
    ANSI
  • Weight
    6.90 lbs
  • UPC_NO
    847648646685
  • Manufacturer Catalog
  • 2D Drawings
  • Hub Style
    B

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought